Navigation Menu New

Access My Account, Order History, Lists and more here.

317D27 DCF894HB / DCB205CK UNSPSC # 27112713

Cordless, Impact Wrench, 20V DC, 330 ft-lb Breakaway Torque

  • Item # 317D27
  • Mfr. Model # DCF894HB / DCB205CK
  • UNSPSC # 27112713
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

These cordless impact wrenches run on DEWALT batteries and use impact-rated sockets to drive nuts and bolts. The batteries can also power other DEWALT tools of a compatible series and matching voltage. Tools using lower-voltage batteries are generally lighter and more compact but less powerful than tools using higher-voltage batteries. Tools using lower-capacity (Ah) batteries are less bulky but store less power than tools using higher-capacity batteries.

Tap image to zoom.

Roll over image to zoom.

Cordless, Impact Wrench, 20V DC, 330 ft-lb Breakaway Torque

  • Item # 317D27
  • Mfr. Model # DCF894HB / DCB205CK
  • UNSPSC # 27112713
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

These cordless impact wrenches run on DEWALT batteries and use impact-rated sockets to drive nuts and bolts. The batteries can also power other DEWALT tools of a compatible series and matching voltage. Tools using lower-voltage batteries are generally lighter and more compact but less powerful than tools using higher-voltage batteries. Tools using lower-capacity (Ah) batteries are less bulky but store less power than tools using higher-capacity batteries.

Technical Specs

  • Item Impact Wrench
  • Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger
  • Power Source Cordless
  • Voltage 20V DC
  • Brushless Motor Yes
  • Breakaway Torque 330 ft-lb
  • Fastening Torque 330 ft-lb
  • Free Speed 2,000 RPM
  • Max. Torque 330 ft-lb
  • Power to Weight Ratio 94.8 ft-lb/lb
  • Impacts per Minute 100, 3
  • Retainer Type Friction Ring
  • Drive Size 1/2 in Square
  • Drive Style Standard
  • Drive Type Standard
  • Number of Batteries Included 1
  • Battery Capacity (1) 5.0 Ah
  • Battery Model No. Mfr. No. DCB205CK
  • Battery Series 20V MAX
  • Charger Included Yes
  • Charger Model Mfr. No. DCB205CK
  • Case Included Yes
  • Handle Type Pistol Grip
  • Handle Material Plastic
  • Housing Material Plastic
  • Tool Style Compact
  • Clutch Style Hog Ring Anvil
  • Actuation Trigger
  • Number of Speed Settings 2
  • Reaction Bar No
  • Wireless Tool Tracking No
  • Built-In Light Yes
  • Features 3-Speed Torque Settings, Belt Clip, LED Light, Light Weight, Precision Wrench
  • Includes Belt Clip
  • Tool Brand DEWALT(R)
  • Series 20V MAX
  • Tool Weight 3.5 lb
  • Overall Length 8 1/4 in

These cordless impact wrenches run on DEWALT batteries and use impact-rated sockets to drive nuts and bolts. The batteries can also power other DEWALT tools of a compatible series and matching voltage. Tools using lower-voltage batteries are generally lighter and more compact but less powerful than tools using higher-voltage batteries. Tools using lower-capacity (Ah) batteries are less bulky but store less power than tools using higher-capacity batteries.

Compliance and Restrictions

  • Hazardous Material - General
Back to Top