ST
DEWALT

Corded Miter Saw, 10" Blade Dia., Slide: Yes, Bevel: Yes, 15.0 Amps, 4000 No Load RPM

  • Item # 3GRF9
  • My Part #
  • Mfr. Model # DW717
  • Catalog Page # 733
  • UNSPSC # 27112709
Corded Miter Saw, 10" Blade Dia., Slide: Yes, Bevel: Yes, 15.0 Amps, 4000 No Load RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $582.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 69.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for finish work, this sliding compound miter saw can be adjusted to make miter cuts and bevel cuts, with additional horizontal cutting capacity. The sliding mechanism helps provide additional cutting reach for wider pieces of trim and molding.

View More

Technical Specs

  • Item - Corded Miter Saws Corded Miter Saw
  • Blade Dia. 10"
  • Slide Yes
  • Bevel Yes
  • Amps 15.0
  • No Load RPM 4000
  • Miter Capacity 60 Degrees Left, 52 Degrees Right
  • Bevel Capacity 0 Degrees to 48 Degrees L or R
  • Arbor Size 5/8"
  • Cord Length 8 ft.
  • Corded/Cordless Corded
  • Crosscut @ 45 Deg. H 3-1/2"
  • Crosscut @ 45 Deg. W 9"
  • Crosscut @ 90 Deg. H 3-1/2"
  • Crosscut @ 90 Deg. W 12-3/8"
  • Blade Type 40T Carbide
  • Bevel Stops 7 Degrees , 11 Degrees
  • Length 20-7/8"
  • Width 32"
  • Height 24"
  • Voltage 120VAC
  • Features Double Bevel, Cam Lock Mitre Lock, Laser Compatible
  • Includes Blade and Dust Bag
  • Item Corded Miter Saw
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.