ST
DEWALT

Corded Miter Saw, 10" Blade Dia., Slide: No, Bevel: Yes, 15.0 Amps, 5000 No Load RPM

  • Item # 2EKR9
  • My Part #
  • Mfr. Model # DW713
  • Catalog Page # 733
  • UNSPSC # 27112709
Corded Miter Saw, 10" Blade Dia., Slide: No, Bevel: Yes, 15.0 Amps, 5000 No Load RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $260.93 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 40.85 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for cutting and installing molding and trim onsite, this compound miter saw is portable and designed to help make precise cuts. It can be adjusted to make miter cuts, as well as bevel cuts.

View More

Technical Specs

  • Item - Corded Miter Saws Corded Miter Saw
  • Blade Dia. 10"
  • Slide No
  • Bevel Yes
  • Amps 15.0
  • No Load RPM 5000
  • Miter Capacity 50 Degrees Left, 50 Degrees Right
  • Bevel Capacity -3 Degrees to 48 Degrees
  • Arbor Size 5/8"
  • Cord Length 6 ft.
  • Corded/Cordless Corded
  • Crosscut @ 45 Deg. H 2-1/2"
  • Crosscut @ 45 Deg. W 4"
  • Crosscut @ 90 Deg. H 3-1/2"
  • Crosscut @ 90 Deg. W 6-1/8"
  • Blade Type 40T Carbide
  • Bevel Stops 0 Degrees to 45 Degrees
  • Length 23-3/4"
  • Width 16-3/4"
  • Height 19"
  • Voltage 120VAC
  • Features Machined Base Fence Support, Cam Mitre Lock, Mitre Detent Override
  • Includes Dust Bag, Wrench
  • Item Corded Miter Saw
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.