Navigation Menu New

Access My Account, Order History, Lists and more here.

54DD39 DWE43116 UNSPSC # 27112704

Corded, Angle Grinder, 4 1/2 in, 5 in, 6 in, 13 A, 9,000 RPM, Type 27

  • Item # 54DD39
  • Mfr. Model # DWE43116
  • UNSPSC # 27112704
  • Catalog Page # 721 721
Country of Origin China. Country of Origin is subject to change.

The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their rat-tail grip forms a tapered body that’s longer but slimmer than a barrel grip. This allows for better control and a more comfortable hold to reduce fatigue during extended use. They are designed for a two-handed grip with one hand on the body and the other hand on the side handle.

Tap image to zoom.

Roll over image to zoom.

Corded, Angle Grinder, 4 1/2 in, 5 in, 6 in, 13 A, 9,000 RPM, Type 27

  • Item # 54DD39
  • Mfr. Model # DWE43116
  • UNSPSC # 27112704
  • Catalog Page # 721 721
Country of Origin China. Country of Origin is subject to change.

The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their rat-tail grip forms a tapered body that’s longer but slimmer than a barrel grip. This allows for better control and a more comfortable hold to reduce fatigue during extended use. They are designed for a two-handed grip with one hand on the body and the other hand on the side handle.

Technical Specs

  • Item Angle Grinder
  • Wheel Diameter 4 1/2 in, 5 in, 6 in
  • Current 13 A
  • Max. Speed 9,000 RPM
  • Minimum Speed 9,000 RPM
  • Switch Type Trigger
  • For Wheel Type Type 27
  • Overall Length 16 1/2 in
  • Kit Contents (1) Bare Tool, (1) 5 in Type 27 Guard, (1) 4.5 in Type 27 Guard, (1) 6 in Type 27 Guard
  • Accessory Free Tool Change Yes
  • Head Type Standard Head
  • Grip Style Rat Tail
  • Spindle Thread Size 5/8"-11
  • Dust Management Dust Ejection System
  • Dust Sealed Switch Yes
  • Lock-Off Switch Yes
  • Lock-On Switch Yes
  • Cord Length 6 ft
  • Safety Features Lock-Off Switch
  • Switch Location Bottom
  • Number of Speed Settings 1
  • Application Grinding
  • Number of Conductors 2
  • Voltage 120V AC
  • Number of Pieces 6
  • Features Dust Ejection System
  • Includes 4 1/2 in Type 27 Guard, 5 in Type 27 Guard, 6 in Type 27 Guard, Inner and Outer Flange, Side Handle
  • Power Source Corded
  • Tool Weight 5.7 lb
  • Tool Brand DEWALT(R)
  • Series DWE

The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their rat-tail grip forms a tapered body that’s longer but slimmer than a barrel grip. This allows for better control and a more comfortable hold to reduce fatigue during extended use. They are designed for a two-handed grip with one hand on the body and the other hand on the side handle.

Compliance and Restrictions

Documentation

Back to Top