Skip Content
WG
DEWALT

Contractor's Logbook & Jobsite Reference

  • Item # 6HMN2
  • Mfr. Model # 9781435499935
  • Catalog Page # N/A
  • UNSPSC # 60106102
Contractor's Logbook & Jobsite Reference close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

DeWalt® Professional Reference Series
Each trade book provides comprehensive reference information for use as an on-the-job tool. 4" x 6" size fits in toolbox or pocket.

View More

Technical Specs

  • Item Reference Book
  • Book Title DEWALT(R) Contractor's Daily Logbook & Jobsite Reference
  • Book Format Paperback
  • Book Type Other
  • Publisher DEWALT(R)
  • Publication Date 2/18/10
  • ISBN-10 143549993X
  • ISBN-13 978-1435499935
  • Language English
  • Number of Pages 400
  • Height 8-13/32"
  • Width 5-1/4"
  • Depth 1/2"
  • Book Description DEWALT(R) Contractor's Daily Log & Jobsite Handbook is a Two-In-One Resource that Provides all of the Necessary Elements Needed to Effectively Run and Complete a Construction Project
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms