Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DEWALT

3/8" Cordless Right Angle Drill/Driver Kit, 18.0 Voltage, Battery Included

  • Item# 4WXY1
  • Mfr. Model# DCD690KL
  • Catalog Page# N/A
  • UNSPSC# 27112703
3/8" Cordless Right Angle Drill/Driver Kit, 18.0 Voltage, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Cordless Right Angle Drill/Driver Kit
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 1.1Ah
  • Cordless Tool Battery Type Li-Ion
  • No Load RPM 0 to 500/0 to 1500
  • Chuck Size 3/8"
  • Max. Torque 320 in.-lb.
  • Battery Included (2) DC9181
  • Handle Type Right Angle
  • Tool Length 12-3/4"
  • Tool Weight 3.9 lb.
  • Features Variable Speed and Reversing Multi-Grip Trigger
  • Includes (2) Batteries, 30 min. Charger, Screwdriver Bit, Heavy Duty Kit Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms