Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

18V Compact NiCd 1/2" Cordless Drill/ Driver, Bare Tool

  • Item# 4YEA5
  • Mfr. Model# DCD760B
  • Catalog Page# 861
  • UNSPSC# 27112703
18V Compact NiCd 1/2" Cordless Drill/ Driver, Bare Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $159.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.46 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cordless drill/driver features a ratcheting chuck to keep bits in place during operation. It also features an adjustable clutch and replaceable motor brushes.

View More

Technical Specs

  • Item Cordless Drill/ Driver
  • Voltage 18.0
  • Battery Included / Bare Tool Bare Tool
  • Number of Batteries 0
  • Series 18V Compact
  • Chuck Size 1/2"
  • Brushless Motor No
  • No Load RPM 0 to 500/ 0 to 1700
  • Max. Power 350UWO
  • Transmission 2 Speed
  • Clutch Style Adjustable
  • Handle Type T
  • Battery Included No
  • Battery Pack Replacement 4GA70
  • Cordless Tool Battery Type NiCd
  • Chuck Keyless
  • Tool Length 8-1/4"
  • Tool Weight 3.0 lb.
  • Includes Tool Only
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by I purchased this bare tool as areplacement for the unit I wore out.Being a compact it has proven to be quite versitile and easy to carry on my tool belt. The NiCd/Lith ion battery compatability is nice but I am standardizing my battery inventory to all Lith-ion. October 9, 2013
  • 2016-07-22 T01:01:25.168-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4YEA5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.