Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

Angled Finish Nail, 15 ga, 2 In, PK4000

  • Item# 3FZG5
  • Mfr. Model# DCA15200
  • Catalog Page# 3133
  • UNSPSC# 31162003
Angled Finish Nail,15 ga,2 In,PK4000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Collated Finish Nails
For use with cordless and pneumatic finish nailers.

View More

Technical Specs

  • Pneumatic Fastener Type Finishing Nails
  • Item Angled Finish Nails
  • Head Style Round
  • Collation Type Tape
  • Collation Angle 34 Degrees
  • Gauge 15 ga.
  • Length 2"
  • Point Type Diamond
  • Shank Smooth
  • Material Steel
  • Finish Bright
  • Stick Quantity 50
  • For Use With Mfr. No. DC628K
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms