Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

Angled Finish Nail, 15 ga, 2 In, PK4000

  • Item# 2VDJ6
  • Mfr. Model# PDA15200
  • Catalog Page# 3133
  • UNSPSC# 27112716
Angled Finish Nail,15 ga,2 In,PK4000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $61.20 / pkg. of 4,000

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.01 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use with cordless and pneumatic finish nailers (available separately), these collated finish nails offer easy loading to reduce downtime. Use in light-duty fastening applications such as installing decorative trim, to help prevent wood splitting and reduce potential nailhead visibility.

View More

Technical Specs

  • Pneumatic Fastener Type Finishing Nails
  • Item Angled Finish Nails
  • Collation Type Adhesive
  • Collation Angle 34 Degrees
  • Gauge 15 ga.
  • Length 2"
  • Point Type Chisel
  • Material Steel
  • Finish Bright
  • For Use With Mfr. No. DC608K 15 ga. Nailer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.