Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

Cold Protection Gloves, Fleece Lining, Safety Cuff, Black, XL, PR 1

  • Item# 4GPV9
  • Mfr. Model# DPG270XL
  • Catalog Page# N/A
  • Catalog Group# D1005
  • UNSPSC# 46181504
Cold Protection Gloves, Fleece Lining, Safety Cuff, Black, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Safety
  • Lining Fleece
  • Size XL
  • Color Black
  • Palm Material Memory Foam Padding
  • Palm Construction PVC
  • Back Material Windproof Middle Membrane/Stretch Nylon
  • Knuckle Padding Material Neoprene
  • Stitching Material Nylon
  • Cut Gunn
  • Finger Style Full
  • Thumb Style Straight
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.