Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

Cold Protection Gloves, Fleece Lining, Safety Cuff, Black, M, PR 1

  • Item# 4GPV7
  • Mfr. Model# DPG270M
  • Catalog Page# N/A
  • Catalog Group# D1005
  • UNSPSC# 46181504
Cold Protection Gloves, Fleece Lining, Safety Cuff, Black, M, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cold-Condition Gloves

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Safety
  • Lining Fleece
  • Size M
  • Color Black
  • Palm Material Memory Foam Padding
  • Palm Construction PVC
  • Back Material Windproof Middle Membrane/Stretch Nylon
  • Knuckle Padding Material Neoprene
  • Stitching Material Nylon
  • Cut Gunn
  • Finger Style Full
  • Thumb Style Straight
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None