Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DEWALT

4 HP Chop Saw, 14" Blade Dia., 1" Arbor Size, Voltage: 120

  • Item# 10D856
  • Mfr. Model# D28710
  • Catalog Page# 756
  • UNSPSC# 27112709
4 HP Chop Saw, 14" Blade Dia., 1" Arbor Size, Voltage: 120 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $240.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 42.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This portable chop saw features a 45° adjustable fence for accurate angle cuts. It features a D-handle, a Quick-Lock vise, an adjustable spark guard, and a heavy-duty lockdown pin.

View More

Technical Specs

  • Item Chop Saw
  • Voltage 120
  • Blade Dia. 14"
  • Arbor Size 1"
  • No Load RPM 3800
  • HP 4
  • Amps 15
  • Corded/Cordless Corded
  • Cutting Capacity 5"
  • Pivoting Fence Angle 45 Degrees
  • Guard Type Pivoting
  • Handle Type D
  • Tool Weight 36.5 lb.
  • Application Cutting Bar Stock, Rebar, Struts, Pipe, Conduit, Spindle Lock, Compression Spring Provides Smoother Movement
  • Material Sheet Metal
  • Includes 14" Abrasive Wheel, Wrench
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


4 HP Chop Saw, 14 In Blade Dia., 1 In Arbor Size, Voltage: 120 is rated 4.7 out of 5 by 3.
Rated 4 out of 5 by from Great tool but the blade was not of great quality. Blade seems to be of mediocre quality.
Date published: 2015-09-25
Rated 5 out of 5 by from
Date published: 2014-08-20
Rated 5 out of 5 by from Great great tool. We are very pleased with this tool
Date published: 2014-02-03
  • y_2017, m_2, d_19, h_12
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_1, tr_2
  • loc_en_US, sid_10D856, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.