Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

SDS Max Chipping Hammer Kit, 13.5 Amps @ 120V, 1430-2840 Blows per Minute

  • Item# 5YAW2
  • Mfr. Model# D25831K
  • Catalog Page# 894
  • UNSPSC# 27112705
SDS Max Chipping Hammer Kit, 13.5 Amps @ 120V, 1430-2840 Blows per Minute close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $738.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.98 lbs.
Country of Origin Czech Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Chipping Hammer Kit
  • Amps @ 120V 13.5
  • Impact Energy (Ft.-Lb.) 9.5
  • Blows per Minute 1430-2840
  • Drive System SDS Max
  • Handle Type L-Shape Soft Grip
  • Features SHOCKS(R) Vibration Control, 2 Year Service Warranty, 7-Setting Electronic Variable Speed Dial, Slider Lock-on Switch
  • Tool Length (In.) 18.6
  • Tool Weight (Lb.) 13.6
  • Includes Side Handle, Kit Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.