Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
DEWALT

Chain Saw,Lithium-ion,60 min. Run Time

  • Item # 48ZE93
  • My Part #
  • Mfr. Model # DCCS690M1
  • Catalog Page # 1004
  • UNSPSC # 27112709
Chain Saw,Lithium-ion,60 min. Run Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $444.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 18.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DEWALT 40V MAX Brushless Chainsaw delivers the performance of gas with the convenience of battery. Equipped with a powerful brushless motor and a 16" bar, this chainsaw glides through a variety of cutting diameters with the cut speed of gas, and reliability of battery-powered equipment. For optimal convenience, this unit features auto-oiling with LubriLink™ and LubriWell® delivering smooth cuts, long chain life and reduced maintenance. The Tool-free tensioning system allows for quick bar and chain adjustments with no additional tools required.

View More

Technical Specs

  • Item Chain Saw
  • Fuel Type Battery
  • Bar Length 16"
  • Chain Oiler Automatic
  • Anti Vibration Handle No
  • Fuel Tank Capacity 10.5 oz.
  • Replacement Chain Mfr. No. 531-290-046
  • Includes 40V 4.0Ah Lithium Ion Battery, Standard Charger, Bar Sheath
  • Battery Type Lithium-Ion
  • Run Time 60 min.
  • Battery Voltage 40V
  • Charge Time 1.5 hr.
  • Battery Amperage 4.0
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.