Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

DEWALT Caulk Gun: 20V DC, Cartridge, 10 oz For Container Size, 21 in/min, (1) Bare Tool, Open Frame

Item 
49EM90
Mfr. Model 
DCE560B

Product Details

Catalog Page
641
Brand
DEWALT
Voltage
20V DC
For Container Type
Cartridge
For Container Size
10 oz
Max. Dispensing Speed
21 in/min
Brushless Motor
No
Kit Contents
(1) Bare Tool
Frame Style
Open
Charger Included
No
Number of Batteries Included
0
Overall Length
19-1/2 in
Tool Weight
4.9 lb
UNSPSC
27112714
Country of Origin
USA (subject to change)
Product Description

These cordless caulk guns are powered by DEWALT batteries of a compatible series and matching voltage. The batteries can also power other DEWALT tools.