Skip Content

DV
DEWALT

7/32" x 4-1/2" Hex Masonry Drill Bit, Number of Cutter Heads: 2

  • Item # 34D632
  • My Part #
  • Mfr. Model # DWA56144
  • Catalog Page # N/A
  • UNSPSC # 27112801
Masonry Drill Bit,Three-Flat,7/32" x 3" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Masonry Drill Bit
  • Shank Shape Hex
  • Shank Size 1/4"
  • Drill Bit Size 7/32"
  • Drilling Length 3"
  • Overall Length 4-1/2"
  • Number of Cutter Heads 2
  • Impact Rated No
  • Percussion Rated Yes
  • For Use With - Drills Hammer Drill
How can we improve our Technical Specifications?

Compliance and Restrictions

None