TP
DEWALT

Cable Lock, Wireless, 3V Lithium

  • Item # 53WN47
  • My Part #
  • Mfr. Model # DS630
  • Catalog Page # N/A
  • UNSPSC # 46171604
Cable Lock, Wireless, 3V Lithium close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $124.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cable Lock
  • Type Wireless
  • Mounting Surface
  • Input Power 3V Lithium
  • Battery Size CR123
  • Battery Included
  • Features Cable Lock Connects to Mobilelock Wirelessly Using Bluetooth Technology for Easy Installation, Cable Lock Is Jobsite Tough and Completely Weatherproof, Stainless Steel Braided Cable Wrapped In A Heavy Duty Urethane Jacket Secures Your Assets, Alert is Sent Immediately When The Cable Lock is Opened or Cable is Cut, Padlock Can Be Added for Additional Security, Built-In Temperature Sensor Can Be Configured to Report High and Low Temperature Alerts Making It Useful for More Applications, Other Built-In Sensors Like Tamper and Low Battery Can Also Be Configured for Alerts
  • Operating Range 100 ft.
  • Length 11-1/2"
  • Width 10-1/4"
  • Height 2-1/16"
  • Sensors Motion, Temperature, Tamper
  • Voltage 3VDC
  • Industrial Applications Residential/Commercial
  • Battery Life 1 yr.
  • Battery Capacity 1500mAh
  • For Use With Generators, Ladders, Heavy Equipment, Fenced Gates and Other Entry Ways, Protecting Ladders On The Top of Trucks/Vans, Securing The Back Door to Cargo Trailers, Securing Appliances and Materials for Homes Under Construction, Securing Back Up Batteries Used By Cable Companies, Securing Spools of Wire At Utility Sub Stations, Securing Musical Equipment for Touring Bands
  • Includes Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.