Skip Content
TP
DEWALT

Brush Holder/Assembly

  • Item # 41JC86
  • Mfr. Model # N157129
  • Catalog Page # N/A
  • UNSPSC # 0
Brush Holder/Assembly close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $6.93 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Brush Holder/Assembly
  • For Use With Grainger Item Number 2AEU6, 2AEU7, 2AEU8, 2AEU9, 2AEV1, 2AEV3, 2AEV5, 2AEV6, 2AEV7, 2AEV8, 2AEV9, 2AEW1, 2AEW2, 2AEW3, 2LPP9, 2LPR2, 4HVH3, 4HVH4, 4PKT8, 4YEA2, 4YEA3, 4YEA4, 4YEA5, 4YEA6
  • For Use With Mfr. Model Number DC720KA TYPE 1, DC725KA TYPE 1, DC730KA TYPE 1, DC742KA TYPE 1, DC742VA TYPE 1, DC820KA TYPE 1, DC820KA TYPE 2, DC825KA TYPE 2, DC825KA TYPE 1, DC827KL TYPE 1, DC827KL TYPE 2, DC830KA TYPE 2, DC830KA TYPE 1, DC835KA TYPE 2, DC835KA TYPE 1, DC840KA TYPE 1, DC840KA TYPE 2, DC841KA TYPE 1, DC841KA TYPE 2, DC845KA TYPE 1, DC845KA TYPE 2, DC855KA TYPE 2, DC855KA TYPE 1, DC822KL TYPE 2, DC822KL TYPE 1, DC822KL TYPE 3, DC823KA TYPE 1, DC823KA TYPE 2, DCD760KL TYPE 1, DCD775KL TYPE 1, DCF826KL TYPE 1
  • Fits Brand DeWALT
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.