Skip Content
TP
DEWALT

Brush Holder

  • Item # 43DY30
  • Mfr. Model # N440280
  • Catalog Page # N/A
  • UNSPSC # 0
Brush Holder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $4.63 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.03 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Brush Holder
  • For Use With Grainger Item Number 4JB76, 4LF09, 4LF13, 4LF67, 4LF69, 4LF70, 4LF73, 4LF76, 4LF77, 4LF80, 4LF81, 4LF83, 4LF84, 4LF85, 4LF87, 4LF90, 4LF91, 4LF93, 4NZ46, 6FKG9, 6GD99, 6HC11
  • For Use With Mfr. Model Number DW252 TYPE 1, DW252 TYPE 3, DW890 TYPE 3, DW890 TYPE 4, DW891 TYPE 3, DW891 TYPE 4, DW217 TYPE 1, DW217 TYPE 2, DW217 TYPE 3, DW222 TYPE 1, DW222 TYPE 2, DW222 TYPE 3, DW223G TYPE 1, DW223G TYPE 2, DW223G TYPE 3, DW235G TYPE 1, DW235G TYPE 2, DW235G TYPE 3, DW235G TYPE 4, DW235G TYPE 5, DW245 TYPE 1, DW245 TYPE 2, DW245 TYPE 3, DW245 TYPE 4, DW246 TYPE 1, DW246 TYPE 2, DW246 TYPE 3, DW257 TYPE 1, DW257 TYPE 3, DW260K TYPE 1, DW266 TYPE 1, DW267 TYPE 1, DW268 TYPE 1
  • Fits Brand DeWALT
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.