Skip Content

DV
DEWALT

Bi-Metal Hacksaw Blade for Metal, 32 TPI, 12" Blade Length

  • Item # 31CN70
  • My Part #
  • Mfr. Model # DWHT20568
  • Catalog Page # N/A
  • UNSPSC # 27112802
Bi-Metal Hacksaw Blade for Metal, 32 TPI, 12" Blade Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Hack saw blades can cut through PVC pipe and metal such as steel fasteners, copper tubing, and iron pipe in a jiffy. Blade is coated for corrosion protection.

View More

Technical Specs

  • Hand Saw Product Grouping Hacksaw Blades
  • Hand Saw Application Metal
  • Item Hacksaw Blade
  • Material Bi-Metal
  • Blade Length 12"
  • Teeth per Inch 32
  • Blade Width 1/2"
  • Blade Thickness 0.028"
  • Nonsparking No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.