ST
DEWALT

Belt Hook Kit

  • Item # 41JC94
  • My Part #
  • Mfr. Model # N268241
  • Catalog Page # N/A
  • UNSPSC # 0
Belt Hook Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.06 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Belt Hook Kit
  • For Use With Grainger Item Number 11A170, 11A172, 11A173, 11A177, 11A178, 11A180, 11A181, 21RV40, 21RV41, 21RV42, 21RV43, 21RV44, 21RV45, 24T852, 24T853, 24T854, 24T855, 24T856, 24T861, 24T863, 24T864, 24T865, 24WY36, 24WY37, 24WY38, 32ZU52, 38A893, 38A894
  • For Use With Mfr. Model Number DCD780C2 TYPE 1, DCD780C2 TYPE 2, DCD780C2 TYPE 4, DCD780C2 TYPE 3, DCD785C2 TYPE 3, DCD785C2 TYPE 4, DCD785C2 TYPE 2, DCD785C2 TYPE 1, DCD740C1 TYPE 1, DCD980M2 TYPE 2, DCD985M2 TYPE 2, DCF885C2 TYPE 1, DCF885C2 TYPE 2, DCF885M2 TYPE 2, DCD790D2 TYPE 1, DCD790B TYPE 1, DCD795D2 TYPE 1, DCF886M2 TYPE 1, DCF886D2 TYPE 1, DCF886B TYPE 1, DCD740B TYPE 1, DCD780B TYPE 2, DCD780B TYPE 1, DCD780B TYPE 4, DCD780B TYPE 3, DCD985B TYPE 1, DCD985B TYPE 2, DCF883B TYPE 2, DCF883B TYPE 1, DCF895B TYPE 1
  • Fits Brand DEWALT(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.