Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

Battery Pack, 12V, Li-Ion, 1.5A/hr.

  • Item# 6CXN0
  • Mfr. Model# DCB120
  • Catalog Page# N/A
  • UNSPSC# 26111710
Battery Pack,12V,Li-Ion,1.5A/hr. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Battery Pack
  • Voltage 12.0
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.5Ah
  • For Use With DEWALT(R) 12V max. Li-Ion Tools and Accessories
  • Features Compact, Lightweight, Quick 40 min. Charge Time, No Memory and Virtually No Self Discharge for Maximum Productivity and Less Downtime, High Performance Battery Pack
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms