Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DEWALT

20V MAX Battery, 20.0 Voltage, Li-Ion, Package Quantity 2

  • Item # 11A164
  • Mfr. Model # DCB200-2
  • Catalog Page # N/A
  • UNSPSC # 26111710
20V MAX  Battery, 20.0 Voltage, Li-Ion, Package Quantity 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Sale Price $99.00 / pkg. of 2 Offer Ends 07/30/17

List Price $268.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

20V MAX lithium-ion battery 2 pack from DeWalt® has an extended run-time battery and provides immediate feedback on state of charge with 3-LED fuel gauge system.

• No memory and virtually no self-discharge for maximum productivity and less downtime
• Weighs 1.42 lb. allowing user maximum run-time and a lightweight battery

View More

Technical Specs

  • Item Battery
  • Voltage 20.0
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.0Ah
  • Series 20V MAX(TM)
  • For Use With DEWALT 20V Cordless Tools
  • Features Provides Long Run Time and Battery Life, No Memory and Virtually No Self Discharge, High Capacity Battery Pack
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.