DV
DEWALT

Battery Charger, Li-Ion, Charger Output Voltage: 22.0, Number of Ports: 1

  • Item # 34RD42
  • My Part #
  • Mfr. Model # DCB105-QW
  • Catalog Page # N/A
  • UNSPSC # 26111704
Battery Charger, Li-Ion, Charger Output Voltage: 22.0, Number of Ports: 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Battery Charger
  • Charger Output Voltage 22.0
  • Cordless Tool Battery Type Li-Ion
  • Charger Input Voltage 240VAC
  • Number of Ports 1
  • Battery Capacity 5.0Ah
  • Features European Charger, Blink Patten for: Charged, Charging, Low/High Temp Condition, Damaged Battery, Power Supply Issue
  • For Use With 12V and 18V MAX Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.