Skip Content

ST
DEWALT

Battery Charger, Li-Ion, Charger Output Voltage: 12.0 to 20.0, Number of Ports: 2

  • Item # 31AC56
  • My Part #
  • Mfr. Model # DCB102BP
  • Catalog Page # 697
  • UNSPSC # 26111704
Battery Charger,12V to 20V,120VAC,2Ports close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $174.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.72 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Supplemental product information has been provided to improve the usage and application of this item.

31AC56


View Information

Technical Specs

  • Item Battery Charger
  • Charger Output Voltage 12.0 to 20.0
  • Cordless Tool Battery Type Li-Ion
  • Charger Input Voltage 120VAC
  • Number of Ports 2
  • Battery Capacity 4.0Ah
  • Features Charges (2) DEWALT(R) 12V - 20V MAX Li-Ion batteries, Bonus Battery, Charges The batteries In 70 min. or Less Thus minimizing Downtime, Diagnostics with LED Indicator Communicates Battery Charge Status: Charged, Charging, Replace Pack and Battery Too Hot or Too Cold
  • For Use With DEWALT(R) 12.0 to 20.0V Max Li-Ion Batteries
  • Includes Dual Port Charger (30RV89), Battery Pack (21RV47)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.