ST
DEWALT

Battery Charger, Li-Ion or NiCd or NiMH, Charger Output Voltage: 7.2 to 18.0, Number of Ports: 1

  • Item # 2VDH9
  • My Part #
  • Mfr. Model # DC9319
  • Catalog Page # 666
  • UNSPSC # 26111704
Battery Charger, Li-Ion or NiCd or NiMH, Charger Output Voltage: 7.2 to 18.0, Number of Ports: 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $136.46 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.86 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Battery Charger
  • Charger Output Voltage 7.2 to 18.0
  • Cordless Tool Battery Type Li-Ion or NiCd or NiMH
  • Charger Input Voltage 12VDC
  • Number of Ports 1
  • Features 60 min. to Charge, Automatic Shut Off, and Works on Vehicles
  • For Use With DEWALT(R) 7.2 to 18.0V NiCd and Li-Ion Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Battery Charger, Li-Ion or NiCd or NiMH, Number of Ports: 1 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Great for on the go people This is money well spent!Charging your batteries on the way to the jobsite or onsite is a must for on the go type people who don't get much "shop" time.I would recommend this to anyone.
Date published: 2012-04-04
  • y_2018, m_12, d_9, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2VDH9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.