ST
DEWALT

Battery Adapter, 20.0 Voltage

  • Item # 39UE95
  • My Part #
  • Mfr. Model # DCA2203C
  • Catalog Page # 666
  • UNSPSC # 26111710
Battery Adapter, 20.0 Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $135.00 / each Offer Ends 01/30/19

Web Price $186.28

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.55 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Adapter allows 20V battery to be used with an 18V tool.

39UE95


View More

Technical Specs

  • Item Battery Adapter
  • Voltage 20.0
  • For Use With DEWALT(R) 18V Tools
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.0Ah
  • Features Allows for Use of 20V Batteries In 18V Tools, Requires Use of 20V Charger, Adapter Will Not Fit Into 18V Chargers
  • Includes (2) Batteries, Charger and Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Related Products

Customer Reviews


Battery Adapter, 20.0 Voltage is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Works well. lighter weight than nicad battery pack when used with 2 ah batteries
Date published: 2018-12-04
  • y_2019, m_1, d_21, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_39UE95, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.