Navigation Menu New

Access My Account, Order History, Lists and more here.

40CA29 DCB404 UNSPSC # 26111710

Battery, 4 Ah, Li-Ion, 40V DC

  • Item # 40CA29
  • Mfr. Model # DCB404
  • UNSPSC # 26111710
  • Catalog Page # 1004 1004
Country of Origin China. Country of Origin is subject to change.

These tool batteries fit DEWALT cordless tools of a compatible platform and matching voltage. For example, a 20V MAX* battery works with 20V MAX*, MAX* XR, and Atomic tools. MAX XR* batteries are premium batteries with more capacity than standard MAX* batteries. MAX* Compact batteries provide the runtime of standard MAX* batteries in a lighter, slimmer form. FLEXVOLT batteries fit 20V MAX*, 60V MAX* and 120V MAX* tools (which require two FLEXVOLT batteries). They automatically switch voltage to match the power of the tool they are paired with, and they provide extended run time for 20V tools. The battery capacity listed for FLEXVOLT batteries is the amp-hour (Ah) rating when operating at 20V. This capacity is reduced when operating at 60V. Batteries of the same voltage, platform, and series may be available in different Ah ratings. Batteries with higher Ah ratings have greater power storage capacity but are heavier than those with lower Ah ratings.

Tap image to zoom.

Roll over image to zoom.

Battery, 4 Ah, Li-Ion, 40V DC

  • Item # 40CA29
  • Mfr. Model # DCB404
  • UNSPSC # 26111710
  • Catalog Page # 1004 1004
Country of Origin China. Country of Origin is subject to change.

These tool batteries fit DEWALT cordless tools of a compatible platform and matching voltage. For example, a 20V MAX* battery works with 20V MAX*, MAX* XR, and Atomic tools. MAX XR* batteries are premium batteries with more capacity than standard MAX* batteries. MAX* Compact batteries provide the runtime of standard MAX* batteries in a lighter, slimmer form. FLEXVOLT batteries fit 20V MAX*, 60V MAX* and 120V MAX* tools (which require two FLEXVOLT batteries). They automatically switch voltage to match the power of the tool they are paired with, and they provide extended run time for 20V tools. The battery capacity listed for FLEXVOLT batteries is the amp-hour (Ah) rating when operating at 20V. This capacity is reduced when operating at 60V. Batteries of the same voltage, platform, and series may be available in different Ah ratings. Batteries with higher Ah ratings have greater power storage capacity but are heavier than those with lower Ah ratings.

Technical Specs

  • Item Battery
  • Battery Capacity 4 Ah
  • Battery Chemistry Li-Ion
  • Charger Included No
  • Number of Batteries Included 1
  • Voltage 40V DC
  • Cordless Tool Kit Contents Battery
  • Charger Input Voltage 120V AC
  • Battery Series 40V MAX*
  • Cordless Tool Battery Platform 40V MAX*
  • Weight 3.2 lb
  • Wireless Tool Tracking No
  • For Use With DEWALT(R) 40V Max Outdoor Power Equipment
  • Features 3-Led Fuel Gauge System, No Memory And Virtually No Self-Discharge
  • Includes (1) Battery
  • Tool Brand DEWALT(R)

These tool batteries fit DEWALT cordless tools of a compatible platform and matching voltage. For example, a 20V MAX* battery works with 20V MAX*, MAX* XR, and Atomic tools. MAX XR* batteries are premium batteries with more capacity than standard MAX* batteries. MAX* Compact batteries provide the runtime of standard MAX* batteries in a lighter, slimmer form. FLEXVOLT batteries fit 20V MAX*, 60V MAX* and 120V MAX* tools (which require two FLEXVOLT batteries). They automatically switch voltage to match the power of the tool they are paired with, and they provide extended run time for 20V tools. The battery capacity listed for FLEXVOLT batteries is the amp-hour (Ah) rating when operating at 20V. This capacity is reduced when operating at 60V. Batteries of the same voltage, platform, and series may be available in different Ah ratings. Batteries with higher Ah ratings have greater power storage capacity but are heavier than those with lower Ah ratings.

Back to Top