Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DEWALT

Battery, 20.0 Voltage, Li-Ion, Package Quantity 2

  • Item# 34CT50
  • Mfr. Model# DCB205-2
  • Catalog Page# 697
  • UNSPSC# 26111710
Battery, 20.0 Voltage, Li-Ion, Package Quantity 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $316.25 / pkg. of 2

Get This Price

$253.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

20V MAX XR 5.0 Ah Li-Ion Battery provides up to 33% more capacity than standard 20V MAX batteries. This lightweight and compact battery has a quick 30-min. charge time. Features 3-LED fuel gauge to continuously show the state of charge. No memory and virtually no self-discharge for maximum productivity. Battery operates down to 0°F for superior cold weather performance. For use with DEWALT 20V cordless tools, sold separately.

View More

Technical Specs

  • Item Battery
  • Voltage 20.0
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 5.0Ah
  • For Use With DEWALT 20V Cordless Tools
  • Features Up to 60% More Capacity Than Standard 20V MAX Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.