Skip Content

DG
DEWALT

6-1/2" Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.020" Wire Dia., 1-3/8" Bristle Trim Length,

  • Item # 6TNG8
  • My Part #
  • Mfr. Model # DW49252
  • Catalog Page # N/A
  • UNSPSC # 27111907
6-1/2" Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.020" Wire Dia., 1-3/8" Bristle Trim Length, close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This wire wheel brush features stainless steel construction. It is suitable for metal deburring, weld cleaning, surface preparation, edge blending, and rust removal.

View More

Technical Specs

  • Item Wire Wheel Brush
  • Item - Wire Wheel Brushes Wire Wheel Brush
  • Bristle Type Twisted Wire
  • Brush Dia. 6-1/2"
  • Mounting Type Arbor Hole
  • Arbor Hole Size 5/8"
  • Abrasive Shank Size No Shank
  • Wire Dia. 0.020"
  • Bristle Trim Length 1-3/8"
  • Abrasive Material Stainless Steel
  • Face Width 5/8"
  • Max. RPM 12,000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products