Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
DEWALT

Anti-Vibration Heavy Utility Gloves, PVC/Memory Foam Padding Palm Material, Black/Gray, L, PR 1

  • Item# 4GPX6
  • Mfr. Model# DPG210L
  • Catalog Page# N/A
  • Catalog Group# D0853
  • UNSPSC# 46181504
Anti-Vibration Heavy Utility Gloves, PVC/Memory Foam Padding Palm Material, Black/Gray, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

DeWALT® anti-vibration gloves provide the versatility of a work glove with the impact protection needed for safety. Reinforced, water- and oil-resistant PVC palm overlay provides added palm protection and extends glove life. Stretch nylon gusset prevents debris penetration. Memory foam padding reduces stressful vibration. Extended hook-and-loop wrist closure for a secure and snug fit.

View More

Technical Specs

  • Item Anti-Vibration Heavy Utility Gloves
  • Size L
  • Color Black/Gray
  • Palm Material PVC/Memory Foam Padding
  • Palm Construction Neoprene
  • Finger Style Full
  • Back Material Neoprene
  • Knuckle Padding Material Neoprene
  • Cuff Shirred
  • Closure Type Hook-and-Loop
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None