Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
DEWALT

Anti-Vibration Heavy Utility Gloves, PVC/Memory Foam Padding Palm Material, Black/Gray, S, PR 1

  • Item # 4GPX4
  • Mfr. Model # DPG210S
  • Catalog Page # N/A
  • Catalog Group # D0853
  • UNSPSC # 46181504
Anti-Vibration Heavy Utility Gloves, PVC/Memory Foam Padding Palm Material, Black/Gray, S, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Anti-Vibration Heavy Utility Gloves
  • Size S
  • Color Black/Gray
  • Palm Material PVC/Memory Foam Padding
  • Palm Construction Neoprene
  • Finger Style Full
  • Back Material Neoprene
  • Knuckle Padding Material Neoprene
  • Cuff Shirred
  • Closure Type Hook-and-Loop
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None