Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

Anti-Vibration Framer Gloves, Leather/Memory Foam Padding Palm Material, Black/Gray, M, PR 1

  • Item# 4GPW3
  • Mfr. Model# DPG240M
  • Catalog Page# N/A
  • Catalog Group# D0856
  • UNSPSC# 46181504
Anti-Vibration Framer Gloves, Leather/Memory Foam Padding Palm Material, Black/Gray, M, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Gloves feature three cut fingers that are anatomically positioned to give you the dexterity and control you need on the job. Reinforced PVC palm overlays and high-density memory foam heel of hand and thumb cushions for impact-vibration reduction. Wipe-away brow sweat with the terry cloth top of thumb. Extended hook-and-loop wrist closure fits secure and snug. Medium.

Framer’s Gloves are the perfect Gloves for carpenters
• 3/4 short finger design provides extreme dexterity

View More

Technical Specs

  • Item Anti-Vibration Framer Gloves
  • Size M
  • Color Black/Gray
  • Palm Material Leather/Memory Foam Padding
  • Palm Construction Leather
  • Finger Style Three Quarter
  • Back Material Neoprene
  • Knuckle Padding Material Neoprene
  • Cuff Shirred
  • Closure Type Hook-and-Loop
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.