Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DEWALT

9-Amp Trigger-Switch Angle Grinder with 4-1/2" Wheel Dia.

  • Item # 32ZU33
  • Mfr. Model # D28065-QS
  • Catalog Page # N/A
  • UNSPSC # 27112704
9-Amp Trigger-Switch Angle Grinder with 4-1/2" Wheel Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $238.50 / each
Get This Price

$189.63

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 7.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

5"/6" High Performance Grinder with Tigger Grip from DeWalt® features a Dust Ejection System™ which provides durability by ejecting damaging dust and debris that enter the tool through the air intake vents. Quick-Change™ wheel release allows tool-free wheel removal.

• Motor is (AC/DC) motor is designed for fast material removal and high overload protection
• Dual Abrasion Protection from damaging dust and debris
• Vibration-reducing side handle increases comfort
• Auto-off brushes shut the tool down when the brushes need replacing
• 1-pc. brush arm prevents brush hang-up due to dust ingestion
• Low-profile, jam-pot gear case increases durability and allows tool to fit into tight spaces
• Keyless adjustable guard helps increase productivity

View More

Technical Specs

  • Item Angle Grinder
  • Wheel Dia. 4-1/2"
  • Nominal Amps 9
  • No Load RPM 9000
  • Switch Type Trigger
  • Lock-on Yes
  • Lock-off Yes
  • Voltage 240VAC
  • Corded/Cordless Corded
  • Spindle Thread Size M14
  • Tool Length 15-5/32"
  • Tool Weight 5.0 lbs.
  • Speed Type Single
  • Handle Design Rat Tail
  • Cord Length 13.0 ft.
  • Number of Conductors 2
  • Features Dust Ejection System, Ergonomic Main Handle, Abrasion Protected Motor, Anti-Vibration Side Handle, Pop Off Brushes
  • Includes Protective Keyless Guard, Multi-Position Anti Vibration Side Handle, Inner and Outer Disc Flanges, Spanner
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.