Navigation Menu New

Access My Account, Order History, Lists and more here.

317D24 DCPS620B / DCB205 UNSPSC # 27112709

Tap image to zoom.

Roll over image to zoom.

8 in, 20 V, Battery Powered, Cordless Pole Saw, Battery Amperage 5.0Ah

  • Item # 317D24
  • Mfr. Model # DCPS620B / DCB205
  • UNSPSC # 27112709
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Cordless Pole Saw
  • Fuel Type Battery Powered
  • Bar Length 8 in
  • Chain Oiler Automatic
  • Anti Vibration Handle No
  • Replacement Chain Standard Oregon Bar and Chain
  • Includes (1) Battery, Pole Saw, Extension Pole, Multi-tool, Sheath
  • Battery Type Lithium-Ion
  • Run Time 60 min
  • Battery Voltage 20 V
  • Charge Time 1.25 hr
  • Battery Amperage 5.0Ah

Compliance and Restrictions

  • Hazardous Material - General
Back to Top