Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DEWALT

8-1/4" Steel Combination Circular Saw Blade, Number of Teeth: 40

  • Item # 20GW05
  • My Part #
  • Mfr. Model # DW3350
  • Catalog Page # N/A
  • UNSPSC # 27112802
8-1/4" Steel Combination Circular Saw Blade, Number of Teeth: 40 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • For Use With Saw Type Circular Saws
  • Item Circular Saw Blade
  • Blade Dia. 8-1/4"
  • Primary Saw Application Nail Embedded Wood
  • Blade Type Combination
  • Tip Material Steel
  • Number of Teeth 40
  • Arbor Hole 5/8"
  • Diamond Knockout Yes
  • Cutting Depth 3-3/4"
  • Kerf 0.106"
  • Tooth Grind FTG
  • Hook Angle 20.0 Degrees
  • Max. RPM 7000
  • Plate Thickness 0.071"
  • Application Wood
  • Includes Mfg. No. DW3350
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.