Skip Content

DV
DEWALT

8-1/2" Steel Metal Cutting Circular Saw Blade, Number of Teeth: 60

  • Item # 5PGD5
  • My Part #
  • Mfr. Model # DW7119PT
  • Catalog Page # N/A
  • UNSPSC # 27112802
8-1/2" Steel Metal Cutting Circular Saw Blade, Number of Teeth: 60 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Circular Saw Blades

Technical Specs

  • For Use With Saw Type Circular Saws
  • Item Circular Saw Blade
  • Blade Dia. 8-1/2"
  • Primary Saw Application Metal
  • Blade Type Metal Cutting
  • Tip Material Steel
  • Number of Teeth 60
  • Arbor Hole 5/8"
  • Diamond Knockout No
  • Cutting Depth 3-3/4"
  • Kerf 0.094"
  • Tooth Grind TCG
  • Hook Angle -5.0 Degrees
  • Max. RPM 6000
  • Plate Thickness 0.071"
  • Application For Cutting Aluminum, Brass, Copper and other Non Ferrous Metals
How can we improve our Technical Specifications?

Compliance and Restrictions

None