ST
DEWALT

7-1/4" FLEXVOLT™ Cordless Circular Saw Kit, 60.0 Voltage, 5800 No Load RPM, Battery Included

  • Item # 48XP97
  • My Part #
  • Mfr. Model # DCS575T1
  • Catalog Page # 665
  • UNSPSC # 27112709
7-1/4" FLEXVOLT™ Cordless Circular Saw Kit, 60.0 Voltage, 5800 No Load RPM, Battery Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $323.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DeWalt FLEXVOLT™ 60V MAX Cordless Circular Saw features an electronic brake that stops the blade after the trigger is released. An LED light provides clear sight to the cutline.

• Durable high-grade aluminum shoe for accurate cuts
• Versatile bevel cut capacity up to 57° with stops at 22.5° and 45°

View More

Technical Specs

  • Item Cordless Circular Saw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 60.0
  • Blade Dia. 7-1/4"
  • Blade Side Right
  • Bevel Adjustment 0 Degrees to 50 Degrees
  • Cordless Tool Battery Type Li-Ion
  • Series FLEXVOLT(TM)
  • Cutting Depth @ 45 Degrees 1-29/32"
  • Cutting Depth @ 90 Degrees 2-9/16"
  • No Load RPM 5800
  • Shoe Material Aluminum
  • Corded/Cordless Cordless
  • Arbor Hole 5/8"
  • Battery Included 48XP89
  • Battery Pack Replacement 48XP89
  • Battery Capacity 6.0Ah
  • Features Brushless Motor, Electric Brake
  • Tool Length 16-17/64"
  • Tool Weight 8.2 lb.
  • Includes Fast Charger, Saw Blade, Blade Change Wrench, Kit Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.