Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
DEWALT

60V,Chain Saw,Battery Fuel Type,16"Bar L

  • Item # 53JH21
  • My Part #
  • Mfr. Model # DCCS670X1
  • Catalog Page # 1004
  • UNSPSC # 27112709
60V,Chain Saw,Battery Fuel Type,16"Bar L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $529.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 17.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

FLEXVOLT™ 60V MAX* Brushless Chain Saw allows up to 70 cuts per charge on a 6 x 6" pressure treated-pine wood. Features a low kick back 16" Oregon® Bar and Chain for cutting applications. Tool-free chain tensioning and bar tightening knob enable proper bar clamping force, and has auto-oiling for continuous lubrication. Chain brake gives kick back protection.

View More

Technical Specs

  • Item Cordless Chain Saw
  • Fuel Type Battery
  • Bar Length 16"
  • Chain Oiler Automatic
  • Anti Vibration Handle Yes
  • Fuel Tank Capacity 10.5 oz.
  • Replacement Chain Mfr. No. DWO1DT616
  • Includes 3.0 Ah Lithium Ion Battery, Charger, Hard Bar Cover
  • Battery Type Lithium-Ion
  • Battery Voltage 60V
  • Charge Time 2.5 hr.
  • Battery Amperage 3.0
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.