ST
DEWALT

60.0V Cordless Reciprocating Saw Kit, Battery Included, 1-1/8" Length of Stroke, Straight Cut

  • Item # 48XR01
  • My Part #
  • Mfr. Model # DCS388T1
  • Catalog Page # 666
  • UNSPSC # 27112709
60.0V Cordless Reciprocating Saw Kit, Battery Included, 1-1/8" Length of Stroke, Straight Cut close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $334.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This FLEXVOLTâ„¢ Cordless Reciprocating saw delivers an outstanding blend of runtime and precision. Efficient cutting features a brushless motor and designed with a variable-speed trigger to match speed to application. Keyless lever-action blade clamp. Pivoting shoe provides leverage for different applications. Also features LED light and a rubber grip for improved comfort. Includes one 60V MAX FLEXVOLTâ„¢ lithium-ion battery and fast charger.

View More

Technical Specs

  • Item - Cordless Reciprocating Saws Cordless Reciprocating Saw Kit
  • Corded/Cordless Cordless
  • Battery Included / Bare Tool Battery Included
  • Voltage 60.0
  • Series FLEXVOLT
  • Length of Stroke 1-1/8"
  • Strokes per Minute 0 to 3000
  • Cutting Action Straight
  • Brushless Motor Yes
  • Shoe Design Adjustable
  • Cordless Tool Battery Type Li-Ion
  • Blade Type Recip Blade
  • Battery Included 48XP89
  • Battery Pack Replacement 48XP89
  • Battery Capacity 6.0Ah
  • Handle Type Straight
  • Features Brushless Motor, LED Light
  • Tool Length 17-45/64"
  • Tool Weight 9.3 lb.
  • Includes Charger, Kit Bag
  • Included Charger 49EM80
  • Item Cordless Reciprocating Saw Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.