DG
DEWALT

4" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 5/8" Arbor, 0.035"-Thick, 19,000 Max. RPM

  • Item # 3CB31
  • My Part #
  • Mfr. Model # DW8724
  • Catalog Page # N/A
  • UNSPSC # 23131503
4" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 5/8" Arbor, 0.035"-Thick, 19,000 Max. RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Abrasive Cut-Off Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 4"
  • Thickness 0.035"
  • Arbor Hole Size 5/8"
  • Abrasive Material Aluminum Oxide
  • Abrasive Grit 60
  • Max. RPM 19,000
  • Series High Performance
  • Application For Stainless Steel and Ferrous Materials
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms