C3
DEWALT

3/4" x 23-3/4" SDS Max Hollow Hammer Drill Bit, Number of Cutter Heads: 4

  • Item # 54FH80
  • My Part #
  • Mfr. Model # DWA58034
  • Catalog Page # 714
  • UNSPSC # 27112801
3/4" x 23-3/4" SDS Max Hollow Hammer Drill Bit, Number of Cutter Heads: 4 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Drilling Accessories~Hammer Drill Bits


$242.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 1.3 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

When used with a dust extractor, this DEWALT solid carbide hollow drill bit extracts dust while drilling. The result is less dust, fast holes, and fast adhesive anchor installation. This minimizes your exposure to dust while drilling, and adheres to OSHA Table 1 compliance. Bit can connect directly to the DeWalt Airlock System to form a secure, locking connection between the bit and dust extractor. The Y-cutter carbide design can allow exact positioning, perfect starting, and maximum durability.

View More

Technical Specs

  • Drill Bit Grouping Set
  • Item Hollow Hammer Drill Bit
  • Shank Shape SDS Max
  • Drill Bit Size 3/4"
  • Drilling Length 15-3/4"
  • Overall Length 23-3/4"
  • Number of Cutter Heads 4
  • Impact Rated No
  • Percussion Rated Yes
  • For Use With - Drills Rotary Hammer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms