Skip Content

ST
DEWALT

Cordless Drill/ Driver Kit,3 Speed,4.0Ah

  • Item # 7DZ30
  • My Part #
  • Mfr. Model # DCD980M2 DCB204
  • Catalog Page # N/A
  • UNSPSC # 27112703
Cordless Drill/ Driver Kit,3 Speed,4.0Ah close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $433.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 13.22 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Drill/Driver Kit
  • Voltage 20.0
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 4.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Number of Batteries 3
  • Series 20V MAX Premium
  • No Load RPM 0 to 575/0 to 1350/0 to 2000
  • Chuck Size 1/2"
  • Max. Power 535UWO
  • Max. Torque Not Specified
  • Battery Included (3) 21RV47
  • Corded/Cordless Cordless
  • Transmission 3-Speed
  • Clutch Style 22 Position Adjustable
  • Handle Type Pistol Grip
  • Battery Pack Replacement 21RV47
  • Chuck Keyless
  • Tool Length 9-3/8"
  • Tool Weight 5.2 lb.
  • Includes (3) 20V XR High Capacity Li-Ion Batteries (4.0A/hr.), 1 hr. Charger, 360 Degrees Side Handle, Kit Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.