NC
DEWALT

20V MAX® Cordless Combination Kit, 20.0 Voltage, Number of Tools 5

  • Item # 181Y50
  • My Part #
  • Mfr. Model # DCK299D1T1 DCV580 DCG412
  • Catalog Page # N/A
  • UNSPSC # 20111603
20V MAX® Cordless Combination Kit, 20.0 Voltage, Number of Tools 5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $743.57 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.95 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Combination Kit
  • Cordless Tools Included Angle Grinder,Hammer Drill,Impact Driver,Vacuum
  • Voltage 20.0
  • Number of Tools 5
  • No. of Batteries Included 2
  • Battery Capacity 2.0Ah, 6.0Ah
  • Includes 4-1/2" Angle Grinder, 1/2" 3-Speed Hammer Drill, 1/4" Impact Driver, (2) Battery, Fan-Cooled Rapid Charger, (2) Belt Hooks, 360 Degree Side Handle, Contractor Bag
  • Series 20V MAX(R)
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion
  • Battery Included 21RV46, 48XP89
  • Battery Pack Replacement 21RV46, 48XP89
  • Charger DCB118
  • Carrying Case Contractor Bag
  • Angle Grinder 24T857
  • Hammer Drill 39RV93
  • Impact Driver 39RV80
  • Vacuum 34D626
  • Max. Torque 1825 in.-lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.