Navigation Menu New

Access My Account, Order History, Lists and more here.

55AC75 DCB208-2 UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

20V MAX™, Battery, Li-Ion, For Use With 39RV96, DC985B, Mfr. No. DC780B, 8.0 Ah, 20.0 Voltage

  • Item # 55AC75
  • Mfr. Model # DCB208-2
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin South Korea. Country of Origin is subject to change.

Technical Specs

  • Item Battery
  • Voltage 20
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 8 Ah
  • Series 20V MAX(TM)
  • For Use With 39RV96, DC985B, Mfr. No. DC780B
  • Charger Input Voltage 120V AC
  • Features 3-LED Fuel Gauge, Lightweight
  • Included Charger No
  • Charger Replacement Mfr. No. DCB107
Country of Origin South Korea. Country of Origin is subject to change.

Compliance and Restrictions

Back to Top