ST
DEWALT

20.0V Cordless Reciprocating Saw Kit, Battery Included, 1-1/8" Length of Stroke, Straight Cut

  • Item # 49AX90
  • My Part #
  • Mfr. Model # DCS367P1
  • Catalog Page # 669
  • UNSPSC # 27112709
20.0V Cordless Reciprocating Saw Kit, Battery Included, 1-1/8" Length of Stroke, Straight Cut close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $305.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DeWalt 20V MAX Brushless Straight-Cutting Recoprocating Saw features a 4-position blade clamp. Kit includes an XR battery that provides up to 35% longer run time per charge than standard Li-Ion tools, for improved productivity. The brushless motor runs cooler to provide as much as 57% more service life.

View More

Technical Specs

  • Item - Cordless Reciprocating Saws Cordless Reciprocating Saw Kit
  • Corded/Cordless Cordless
  • Battery Included / Bare Tool Battery Included
  • Voltage 20.0
  • Series 20V MAX
  • Length of Stroke 1-1/8"
  • Strokes per Minute 0 to 2900
  • Cutting Action Straight
  • Brushless Motor Yes
  • Shoe Design Adjustable
  • Cordless Tool Battery Type Li-Ion
  • Blade Type Recip Blade
  • Battery Included 31AC52
  • Battery Pack Replacement 31AC52
  • Battery Capacity 5.0Ah
  • Handle Type Ergonomic
  • Features Compact Design, Bright LED Light
  • Tool Length 14-1/2"
  • Includes Brushless Compact Reciprocating Saw, XR Li-Ion Battery, Charger, Kit Bag
  • Included Charger 11A157
  • Item Cordless Reciprocating Saw Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.