Skip Content

ST
DEWALT

Cordless Grease Gun Kit,10000psi,4.0A/hr

  • Item # 7DZ26
  • My Part #
  • Mfr. Model # DCGG571M1 DCB204
  • Catalog Page # N/A
  • UNSPSC # 27112901
Cordless Grease Gun Kit,10000psi,4.0A/hr close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $429.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.41 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Grease Gun
  • Battery Included / Bare Tool Battery Included
  • Voltage 20.0
  • Battery Type Li-Ion
  • Grease Gun Loading Method Bulk,Cartridge,Suction
  • Grease Gun Handle Style Pistol Grip
  • Nozzle Extension Type Flex Hose
  • Strokes Per Oz. 37.0
  • Max. Operating Pressure 10,000 psi
  • Cartridge Capacity 14-1/2 oz.
  • Bulk Capacity 16 oz.
  • Pipe Length 1-1/2"
  • Hose Length 42"
  • Tube Color Silver
  • Tube Material Carbon Steel
  • Volume per Minute 5 oz.
  • Tool Length 17"
  • Tool Weight 9.5 lb.
  • Grease Type Up to NLGI #2
  • Battery Capacity 4.0Ah
  • Number of Speeds Variable
  • Application Power Through Clogged Grease Fittings
  • Features Variable Speed Trigger, LED Light, Pump, Filter Screen, Shoulder Strap
  • Includes (2) Premium Li-Ion Battery (4.0 A/hr.), Fast Charger, Shoulder Strap, Kit Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.