Skip Content

DG
DEWALT

2 ft. 8-7/8" Matrix II Bi-Metal Portable Band Saw Blade, Application: General Purpose, TPI: 24

  • Item # 6YHR1
  • My Part #
  • Mfr. Model # DW3984C
  • Catalog Page # N/A
  • UNSPSC # 27112802
Portable Band Saw Blade,Bimetal,PK3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This bi-metal portable bandsaw blade is designed for short production and maintenance applications such as cutting wood, low-alloy steel, and non-ferrous metals.

View More

Technical Specs

  • For Use With Saw Type Portable Band Saws
  • Item Portable Band Saw Blade
  • Primary Saw Application General Purpose
  • Teeth per Inch 24
  • Length 2 ft. 8-7/8"
  • Width 1/2"
  • Material Bi-Metal
  • Thickness 0.020"
  • Grade Matrix II
  • Tooth Type Wavy
  • For Use With Mfr. No. DCS370B, DCS370K, DCS370L
  • Application For Short Production and Maintenance Applications Cutting Wood and Low Alloy Steel and Non Ferrous Metals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.