Skip Content

DG
DEWALT

2" Non-Woven Quick Change Disc, T-Lock Top, 80, Medium, Zirconia Alumina, 1 EA

  • Item # 6TMX7
  • My Part #
  • Mfr. Model # DALD5C081A
  • Catalog Page # N/A
  • UNSPSC # 31191506
2" Non-Woven Quick Change Disc, T-Lock Top, 80, Medium, Zirconia Alumina, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Quick Change Discs

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Non-Woven
  • Disc Attachment System T-Lock Top
  • Disc Diameter 2"
  • Abrasive Grit 80
  • Abrasive Grade Medium
  • Abrasive Material Zirconia Alumina
  • Max. RPM 20,000
  • Color Green
How can we improve our Technical Specifications?

Compliance and Restrictions

None