Skip Content

DG
DEWALT

2" Non-Woven Quick Change Disc, T-Lock Top, 120, Medium, Aluminum Oxide, 1 EA

  • Item # 6TMW6
  • My Part #
  • Mfr. Model # DALD1C121A
  • Catalog Page # N/A
  • UNSPSC # 31191506
Quick Change Disc,AlO,2in,120G,Fin,QDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Non-Woven
  • Disc Attachment System T-Lock Top
  • Disc Diameter 2"
  • Abrasive Grit 120
  • Abrasive Grade Medium
  • Abrasive Material Aluminum Oxide
  • Max. RPM 20,000
  • Color Red
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.